Folded paper towel, V-fold with surface embossing
PAPTWL-(V-FOLD)-WHTE-2PLY
Art.-no. 0899891091
EAN 4068362660467
Register now and access more than 60,000 products
- Can be used as a hand towel or as a cleaning cloth in place of kitchen roll
- A v-fold paper towel is particularly hygienic as the next towel is not touched during removal
- The towels are folded into each other and the next paper towel is dispensed as each one is removed
Datasheets(X)
Ideal for bathrooms, sanitary facilities, office buildings, restaurants and much more.
Colour | White |
Material | Cellulose |
Number of plies | 2 PCS |
Width | 210 mm |
Length | 240 mm |
Coating weight per m² | 18 g |
Fold type | V-folding |
Number of pieces per packet | 3150 PCS |
Sheet width | 210 mm |
Sheet length | 240 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!