Folding box
FLDBOX-(WUERTH.AT)-600X400X220
Art.-no. G888000001
EAN 4062856499885
Register now and access more than 60,000 products
• Easy to use thanks to the patented lift-lock closure
• With clip-on label holder
• Extra stable sidewalls, suitable for high loads in the stack
• Maximum load 50.00 kg
Datasheets(X)
Material | Plastic impact-resistant |
Colour | Red |
Width x depth x height | 60 x 40 x 28.5 cm |
Depth | 40 cm |