Folding mask FFP2 Hermetex
BREAMASK-FOLDABLE-FFP2-HERMETEX
Art.-no. 9501012899
EAN 8683649850360
Register now and access more than 60,000 products
- Certified in accordance with EN 149:2001 + A1:2009
- CE tested, notified body 2841 and thus approved as personal protective equipment in accordance with PPE Regulation 2016/425
- Individually packaged for hygiene, in boxes of 10
- Optimised ear loops for a comfortable fit
- 5-layered non-woven material for high filtration performance and easy breathing
Not a medical product!
Datasheets(X)
Folding mask FFP2 without valve, for protecting self and others.
Do not use in the vicinity of open flames! This is a disposable product and cannot be washed or reused.
Filter class | FFP2 NR |
Design | No valve, Folding, With ear loops |
EN standard | 149:2001 + A1:2009 |
Carrying version | On ears |
Colour | White |
Size | Universal |