Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Forming gas pressure reducer

PRESREGL-F.FORMGAS-(0-30BAR)

Art.-no. 9501012554

EAN 4065746672535

Individual price display after login
Forming gas pressure reducer

Art.-no. 9501012554

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Forming gas pressure reducer with a right-hand-thread cylinder connection.

Complies with ÖNORM EN ISO 2503 (EN 585).


  • For controlled and safe sampling from N2H2 (95/5 forming gas) steel cylinders (10 kg with DIN connection)

  • For convenient pressure/leakage testing of vehicle air-conditioning units (use only with empty air-conditioning units!)

  • Adjustment range: 0-30 bar

  • Right-hand thread

  • In conjunction with a pressure testing valve and hose pack, a pressure/leakage test can be carried out on closed vehicle air-conditioning units as part of an air-conditioning service

  • Use electronic gas detector (art. no. 0715 53 260)

DIN connection 477-5


  • W30x2

Output:


  • 1/4 inch thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pressure system

High pressure

Length

178 mm

Diameter

63 mm

Product weight (per item)

1.54 kg

Max. operating pressure

30 bar

Suitable for gas

N2H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information