Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Four-way P5 quick-action connector

P5 quick-action plug connection, 4-way
QCKPLGCON-P5-(4-WAY)-M16

Art.-no. 0885336837

EAN 4046777441185

Individual price display after login
Four-way P5 quick-action connector

Art.-no. 0885336837

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Cannot be released
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Type description (S)

P5

Connection thread

M16 x 1.5

Material

Brass

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information