Four-way socket wrench
Four-way socket wrench car
4WAYSKTWRNCH-CAR-17X19X21X1/2ZO
Art.-no. 071516 06
EAN 4045989371808
Register now and access more than 60,000 products
- Material made of special steel, matt chrome-plated
- Welded design
- Grips even stripped nuts
Datasheets(X)
Width across flats (SW) | 17 x 19 x 21 mm, 1/2 inch |
Type of vehicle | Passenger car |
Length | 380 mm |
Max. torque | 250 Nm |
Material | Chrome-vanadium steel |