Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Frame part for barrel hinge Two-piece, long

Frame part for spigot hinge, 2 pieces, long
SPGTHNGE-2PRT-FRAMEPART-(ZN)-16MM

Art.-no. 0686320146

EAN 4053479415154

Individual price display after login
Frame part for barrel hinge Two-piece, long

Art.-no. 0686320146

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Material: Steel


Surface: galvanised



  • Good running properties

  • Silent running


Frame sections individually



Load capacity guideline values for a door height of approx. 2 m

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Roll diameter

16 mm

Roll height

42.4 mm

Drilling clearance

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information