Frame part for barrel hinge Two-piece, short
Frame part for spigot hinge, 2 pieces, short
SPGTHNGE-2PRT-FRMDR-ST-M10-16MM-ZN
Register now and access more than 60,000 products
Material: Steel
Surface: galvanised
- Good running properties
- Silent running
Frame sections individually
Load capacity guideline values for a door height of approx. 2 m
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Roll diameter | 16 mm |
Roll height | 42.4 mm |
Drilling clearance | 14 mm |