Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Frankfurt shovel with shaft

SHOVL-FRANKFURT-HANDLE

Art.-no. 0695943602

EAN 4045989451685

Individual price display after login
Frankfurt shovel with shaft

Art.-no. 0695943602

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Lacquered

Colour

Red

Width

270 mm

Type description

Frankfurt shovel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information