Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Full-thread screw

Steel zinc nickel full thr. count milling head TX
SCR-CS-CO-HT-TX40-(P3J)-8X600/577

Art.-no. 0176915860
EAN 4058794454628

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Timber construction full-thread screw HBS FT

Area of application:


  • Universal application in new builds and renovations

  • Functional full thread screw for wood engineering, carpentry and timber house and element construction

  • Reinforcement connections, lateral compression or lateral tensile reinforcement


Advantages:


  • Rapid placement of tip

  • Reduced screw-in torque owing to compaction tip with patented half-tip, from 400 mm in length, rapid biting with inclined screw connections

  • Pre-drilling option permitted

  • High load capacity


Head:


  • Countersunk head ideal for connections with steel components


High-quality, made in Austria

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

8 mm

Length (l)

600 mm

Thread length (lg)

577 mm

Head type

Countersunk head

Head diameter (dh)

15 mm

Internal drive

TX40

Core diameter

5.2 mm

Material

Steel

Surface

Zinc nickel

Approval

ETA-12/0373

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information