Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GARDENA Roll UP wall-mounted hose reel

Wall-mounted hose reel RollUP
REEL-HOSE-ROLLUP-L25MXD13MM

Art.-no. 9501010773

EAN 4078500052030

Individual price display after login
GARDENA Roll UP wall-mounted hose reel

Art.-no. 9501010773

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

GARDENA wall-mounted hose box.
  • Compact and flexible: The box is mounted to the wall using a bracket and can be swivelled through 180°

  • Convenient hose storage and easy handling: Easy to unroll hose with locking stop, while roll control and the integrated hose guide make winding up the hose safe and reliable

  • Ready to use: Includes wall bracket, 25 m hose, 1.5 m flexible connection hose, all of the necessary original Gardena system parts and a nozzle with two different spray jet options

  • Can be used all year round: Thanks to high-quality materials and UV protection and anti-freeze properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

13 mm

Hose length

25 m

Max. pressure

22 bar

Product weight (per item)

10900 g

Connection thread

1/2 inch

Material

Plastic

Length

66.5 cm

Width

27 cm

Height

51 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information