Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GARDENA angle tap piece

Angle tap piece
ANGLTAPPCE-PVC-3/4IN-26,5MM

Art.-no. 0886001718

EAN 4078500299909

Individual price display after login
GARDENA angle tap piece

Art.-no. 0886001718

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Rotating and swivelling piece that connects to the tap

The angle tap piece from GARDENA can be used on your tap. The adapter is able to rotate and swivel, and is suitable for taps with 26.5 mm (G 3/4 in) and 33.3 mm (G 1 in) threads. The flexibility of the tap piece provides the major benefit of ensuring that the hose on the tap cannot be kinked or twisted. This prevents the water from backing up, allowing it to flow freely, and does not damage the hose. Therefore, the rotating water connection is also ideal for use on a hose trolley to ensure that the hose does not twist. It is resistant to frost and therefore unaffected by freezing temperatures. The robust materials not only meet the high "Made in Germany" product quality, but also ensure excellent durability. GARDENA therefore offers you a five-year warranty on the angle tap piece. The Original GARDENA System.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

3/4 inch

Operating pressure

6 bar

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information