Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GARDENA watering rod

SPRNOZ-PLGINCON-WTRROD-L60CM

Art.-no. 0886001805

EAN 4078500010245

Individual price display after login
GARDENA watering rod

Art.-no. 0886001805

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For gentle watering at a distance - with frost protection technology

With the GARDENA watering rod, the garden can be watered gently and precisely. Soft plastic ring on the head to protect against damage. The watering rod has a length of 60 cm. This is especially practical for larger areas such as flower and vegetable beds, as the spray jet can be conveniently adjusted from the edge of the bed even when spraying the middle of the bed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

60 cm

Material

PVC - Polyvinyl chloride

Product weight (per item)

230 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information