Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GARDENA watering sprayer

Watering sprayer GARDENA
SPRNOZ-PLGINCON-IRRIGATSPRNKLR-PVC-L22CM

Art.-no. 0886001776

EAN 4078500010634

Individual price display after login
GARDENA watering sprayer

Art.-no. 0886001776

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Compact sprayer for gentle watering - with frost protection technology

With the GARDENA watering sprayer, you have the basic equipment needed for watering. Thanks to the spray jet, the watering sprayer is ideal for watering potted plants and beds. Soft plastic elements for good grip. The watering sprayer is easy to hold thanks to its compact shape.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

22 cm

Material

PVC - Polyvinyl chloride

Product weight (per item)

90 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information