Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Garden shears Ergonomic

LIMBSHRS-(PG-M2)-ERGON-D20MM-L22CM

Art.-no. 071403 960

EAN 4050641254191

Individual price display after login
Garden shears Ergonomic

Art.-no. 071403 960

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For all tasks in the home and garden
  • Aluminium garden secateurs

  • Bypass secateurs

  • Length: 220 mm

  • Cutting diameter: 20 mm

  • Non-stick coated blades

  • Toothed segment nut lock

  • Rubber stop, wire cutter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

220 mm

Cutting edge length

65 mm

Wood cutting capacity

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information