Gardena system basic equipment 5 pieces
Plug-in connector water hose assortment
PLGINCON-SET-4PCS-1 2IN
Register now and access more than 60,000 products
System basic equipment with 1x tap connector 33.3 mm G1 (18202), 1x adapter (5305), 1x hose connector 1/2-5/8 inch (18215), 1x water stop 13 mm 1/2 inch (18213), 1x cleaning nozzle (18300).
In striking display.
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
Connection thread | 3/4 inch |
Operating pressure | 6 bar |
Colour | Grey, Orange, Black |
Material | PVC - Polyvinyl chloride |