Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GlasPro all-in-one set 24 pieces

GlasPro all in one set
WNDWREP-SET-GLASPRO-(ALL IN ONE)-24PCS

Art.-no. 0893966801

EAN 4068362161254

Individual price display after login
GlasPro all-in-one set 24 pieces

Art.-no. 0893966801

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

GlasPro all-in-one set 24 pieces including:
1 x
Pin punch

EJCTRDRIFT-D0,9MM

Quantity: 1 x
1 x
Scriber

SCRIB-(TC-TIP)-CLIP

Description: Carbide-tipped scriber with retaining clip
Quantity: 1 x
1 x
Repair resin in syringe injector included

REPRSN-WNDWREP-SYR-1,0ML

Quantity: 1 x
1 x
Vacuum/pressure pump For window repair

PMP-VAC/PRES-WNDWREP-METALL-PINK

Description: Manual pump with pressure gauge for creating vacuum and pressure when repairing a stone chip
Quantity: 1 x
1 x
Vacuum/pressure hose For window repair

HOSE-VAC/PRES-WNDWREP-TRANSPARENT-1M

Description: For connecting the vacuum/pressure pump to the injector or injector adapter when performing stone chip repairs
Quantity: 1 x
1 x
Tool holder for injectors

TLHOLD-STONECHIPREPAIR

Description: Tool holder with curvature compensation
Quantity: 1 x
10 x
Removal blades for windscreen repair

PULOFFBLDE-WNDWREP-DSP

Description: To remove excess cured repair resin during window repair
Quantity: 10 x
1 x
Curing film For window repair

HARDSHT-WNDWREP-5PCS

Description: The curing film is required, together with the UV LED lamp, to cure the repair resin
Quantity: 1 x
1 x
Stone chip finder

STNCHPREPFNDR-BLCK

Description: The stone chip finder allows for the quick and easy alignment of the tool holder across the stone chip
Quantity: 1 x
1 x
Injection adapter

INJADAPT-RED

Description: for the connection between the plastic injector and the pneumatic hose
Quantity: 1 x
1 x
Vertical adapter for vertical windscreens

VERTLADAPT-STNCHPREPSYS

Description: Vertical adapter for repairing vertical windscreens (e.g. HGVs and buses)
Quantity: 1 x
1 x
Pen light for stone chip repair

PENLGHT-F.STN-CHP-REP-SYS

Quantity: 1 x
1 x
Magnification mirror with suction cup

CHCKMROR-WNDWREP-VACUUMCUP

Description: Magnifying inspection mirror with suction cup
Quantity: 1 x
1 x
Carbide cutters

DRL-WNDWREP-DIA-D1,2MM

Quantity: 1 x
1 x
Polishing pad

POLPAD-F.WNDWREP

Quantity: 1 x
1 x
Rechargeable UV LED lamp for window repair

LAMP-UV-WNDWREP-6LED-BTRY-8W-17X4,5CM

Description: Powerful UV LED lamp for fast curing of repair resin
Quantity: 1 x
1 x
Finishing resin

REPRSN-WNDWREP-FINISH-2G

Quantity: 1 x
1 x
Polishing paste

POL-GLASS-30ML

Description: Abrasive paste for polishing a stone-chip repair site on a windscreen
Quantity: 1 x
1 x
Gel for suction cups

WNDWREPGEL-VACPMP-30ML

Description: Gel for improved suction cup adhesion and handling
Quantity: 1 x
1 x
Foam insert for windscreen repair set 25 pcs

FMINRT-WNDREP-335X462X108-25PCS

Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Cordless drill windscreen repair Dremel 8150-20

DRL-CORDL-DREMEL-WINDOWREP-8150-20

Quantity: 1 x
1 x
Drill chuck for cordless drill Dremel 8150

DRLCHUK-DREMEL-4486

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information