Glazing block, dividable
GLZNGPCKR-YELLOW-240X80X4MM
Register now and access more than 60,000 products
- Material: Polypropylene
- Resistant to ageing
- Thermally stable
- Optimised rib system for high load-bearing capacity
- Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)
- Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
With slip protection
- Material and properties are the same as for the standard glazing blocks
- An injected spring element prevents the vertical sides of the window element from slipping after block setting
Datasheets(X)
Thickness | 4.0 mm |
Width | 80.0 mm |
Length | 240 mm |
Material | PS - Polystyrene |
Colour | Yellow |