Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Glue dispenser

Glue pouring tap
GLUTAP-(30KG-GLUECASK)

Art.-no. 0891183

EAN 4056807240749

Individual price display after login
Glue dispenser

Art.-no. 0891183

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Easy to pour from the 28 kg container

Easy to pour


By screwing on the glue pouring tap, you can dispense the contents of the 28 kg container cleanly and easily into the glue bottle or the glue roller.



Hinge plate attaches the glue pouring tap to the contact surface of the glue container.


  • For a secure hold when pouring

  • Hold the container firmly when emptying by tilting it

These instructions are recommendations based on our testing and experience; please carry out your own tests before each application. Due to the wide range of applications, and storage and handling conditions, we take no responsibility for the result of a specific application. If our free customer service provides technical information or advice, the provision of this service assumes no liability, except where the advice or information provided falls within the scope of our specified and contractually agreed service, or where an advisor has acted deliberately in bad faith. The consistent quality of our products is guaranteed. We reserve the right to make technical modifications and develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Lay the glue bucket on its side. Remove the grommet and open the cap. Remove the safety membrane. Screw on the glue pouring tap and set up the glue container. Screw on the hinged plate and the glue can be dispensed into the glue bottle or the glue roller reservoir container by opening the lever.

Material

Plastic

Colour

Red, Black

Product weight (per item)

178.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information