Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Grabboy with plastic handle

Lifting grabber
GRIP-GRIPBOY-PLASTICHANDLE-L92CM

Art.-no. 0695559250

EAN 4045989371280

Individual price display after login
Grabboy with plastic handle

Art.-no. 0695559250

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Waste pickers for indoor and outdoor use, non-slip plastic-moulded pickers for fast working even on smooth surfaces

  • Anodised aluminium tube with internal mechanism, zinc-plated head

  • Particularly smooth-action plastic handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. gripping width

105 mm

Length

920 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information