Gravel rake With shaft
Gravel rake with handle
YDRAKE-HANDLE-L155CM-14BEAKS-L12CM
Art.-no. 0695943706
EAN 4045989707003
Register now and access more than 60,000 products
- Hardened
- With ash shaft
- Forged grommet
- Beam width 46 cm
Datasheets(X)
Material | Steel |
Colour | Blue |
Number of tines | 14 PCS |
Length of handle | 1550 mm |
Length | 1700 mm |