Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Gravel rake with shaft, lightweight design

GRAVLRAKE-ST-14BEAKS

Art.-no. 0695943014

EAN 4045989233335

Individual price display after login
Gravel rake with shaft, lightweight design

Art.-no. 0695943014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Hardened

  • With hard wood shaft

  • Forged grommet

  • Beam width 35 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Colour

Red

Number of tines

14 PCS

Length of handle

1600 mm

Length

1730 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information