Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Grommet

Rosette aluminium plain, shape 4
ROS-DIN17670-ALU-5,0X11,0X2,4

Art.-no. 04574115

EAN 4062855116318

Individual price display after login
Grommet

Art.-no. 04574115

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Aluminium, AL 99, bare

Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

5 mm

Outer diameter (d2)

11.0 mm

Height (h1)

2.4 mm

Standards

DIN 17670

Material

Aluminium

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information