Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Grooved taper-pin ISO 8744 A1 stainless steel plain

ISO 8744 stainless steel A1
PIN-TAPGRVD-ISO8744-A1-5X40

Art.-no. 0248540540

EAN 4046777556025

Individual price display after login
Grooved taper-pin ISO 8744 A1 stainless steel plain

Art.-no. 0248540540

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

NoticeReplaces DIN 1471
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 8744

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Nominal diameter (d)

5 mm

Length (l1)

40 mm

Product weight (per item)

6.055 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information