Grounding contact plug Solid rubber
PLG-RUBBER-10/16A-250V
Register now and access more than 60,000 products
Datasheets(X)
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Max. cable diameter | 13 mm |
Material | Rubber |
Colour | Black |
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Register now and access more than 60,000 products
Datasheets(X)
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Max. cable diameter | 13 mm |
Material | Rubber |
Colour | Black |