Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Gutter bracket nail Hot-dip galvanised

NL-(OENORM-M5511)-(HDG)-5KG-5,0x80MM

Art.-no. 0478125080

EAN 4045989544950

Individual price display after login
Gutter bracket nail Hot-dip galvanised

Art.-no. 0478125080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Fitting pin, hot-dip zinc-plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

80 mm

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information