Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

HENSOMASTIK Acrylic fire protection acrylic

FPSEAL-ACRYLIC-HENSOMASTIK-WHTE-310ML

Art.-no. 9501016167

EAN 4099618151019

Individual price display after login
HENSOMASTIK Acrylic fire protection acrylic

Art.-no. 9501016167

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Acrylic sealant for the production of fire protection joints in wall and ceiling ducts.
  • Joint sealing up to EI 120 for linear wall and ceiling joints

  • Joints up to 400 mm gap width, single-sided construction variants also possible

  • Permanently elastic

  • Low-emission, environmentally friendly, halogen-free, with high sound insulation

  • Colour: white (RAL 9010)

  • Can be painted over
Notice

All joints must be free of dust and grease before installation. Indoor and protected outdoor use.

ETA 23/0324
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Drywall/solid construction

  • Solid construction/solid construction

  • Drywall/timber construction

  • Solid construction/timber construction

  • Timber construction/timber construction

  • Solid construction/steel
Instructions

Moistening of absorbent base materials for better adhesion is recommended.

Colour

White

Building material class

E - Normally inflammable

Min./max. processing temperature

5 to 40 °C

Shelf life from production

12 Month

Contents

310 ml

Chemical basis

Acrylate

Container

Cartridge

Conditions to maintain shelf life from production

at 20°C

Density

1.5 g/cm³

Min. temperature resistance of the hardened material

-5 °C

Max. temperature resistance of the hardened material

+40 °C

Min. skin-formation time

15 min

Product weight (per item)

596.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information