Half-round viscose sponge
CLNSPNG-VISC-HALFROUND-16,5X7,5X5CM
Art.-no. 08997004
EAN 4068362195969
Register now and access more than 60,000 products
The half-round viscose sponge impresses with its high absorbing power and versatile application options. Whether in household, car care or trade applications, this sponge is a reliable companion for all cleaning tasks. The smooth surface is particularly gentle on sensitive materials, while the ergonomic shape fits comfortably in the hand. The sponge is washable and therefore reusable, ideal for sustainable cleaning solutions.
Datasheets(X)
Material | Viscous |
Colour | Orange |
Length x width x height | 16.5 x 7.5 x 5 cm |
Length | 16.5 cm |
Width | 7.5 cm |
Height | 5 cm |
Form | Half-round |