Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hammer holders

HAM-LP-LEATHER/MET

Art.-no. 071593 027

EAN 4045989050420

Individual price display after login
Hammer holders

Art.-no. 071593 027

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Leather carrier and pivoting metal insert keep the tool securely attached and upright
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. belt width

40 mm

Loop length

50 mm

Loop width

35 mm

Material

Steel/leather

Product weight (per item)

0.550 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information