Hammer-in fixing with a light gray plug
Nail anchor steel zinc plated with cylinder collar
DWL-FH-PLA-NL-(BRS)-5X30
Register now and access more than 60,000 products
Datasheets(X)
Anchor diameter | 5 mm |
Anchor length (l) | 30 mm |
Max. attachment height (t fix) | 5 mm |
Embedding depth (h nom) | 25 mm |
Nominal drill-bit diameter (d 0) | 5 mm |
Drill hole depth (h 1) | 30 mm |
Hole diameter in component (d f) | 5 mm |
Material of nail | Steel |