Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hand brush, horsehair

HNDBRSH-HORSEHAIR-40CM

Art.-no. 0695943068

EAN 4061975798886

Individual price display after login
Hand brush, horsehair

Art.-no. 0695943068

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Horsehair mix

  • Length 40 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of long handle

Hardwood

Material of bristles

Horsehair

Length (L)

400 mm

Width (B)

90 mm

Length of bristles (H)

50 mm

Working length (A)

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information