Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hand cleaner paste, special

Hand cleaner paste, special
HNDCLNR-SPECIAL-BUCKET-10KG

Art.-no. 089391010

EAN 4045989372270

Individual price display after login
Hand cleaner paste, special

Art.-no. 089391010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For heavy soiling such as oil, grease, bitumen, ink and other stubborn stains that can occur in the industrial sector
  • Particular well-suited for use in the vehicle, construction and metal processing sectors

  • Based on sawdust as abrasive agent

  • Nourishing effect

  • Silicon-free

  • Environmentally-friendly/biodegradable

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deep-cleans hands and removes oil, grease, bitumen, ink etc.

Instructions

Rub a small amount of paste into the hands. Add water and continue rubbing hands vigorously. After rubbing in, rinse the hand cleaner off thoroughly with water and dry thoroughly.

Contents

10 l

Smell/fragrance

Floral

Colour

Beige

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information