Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hand rivet tool TT55D

TL-BLIRIV-L7,8MM-(RD2,4-4,0MM)

Art.-no. 0915255200

EAN 4068362600609

Individual price display after login
Hand rivet tool TT55D

Art.-no. 0915255200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For rivets up to 4 mm

  • With riveting mechanism

  • Includes 2.4/3.2/4.0 mm nozzles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rivet diameter

2.4-4.0 mm

Material

Aluminium die-cast

Colour

Black, structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information