Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hand tyre inflater euroair

Hand tyre inflator euroair
TYRINFL-EUROAIR-COUPLPLG-1/4IN-(0-12BAR)

Art.-no. 9501022742

EAN 4068362160653

Individual price display after login
Hand tyre inflater euroair

Art.-no. 9501022742

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Calibrated hand tyre inflater

The traditional hand filling gauge with dia. 80 manometer is the standard professional device at filling stations and in workshops.


By connecting to the air network, any air requirement can be met e.g. refilling during installation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The single-lever operation for draining (half-pressed) and filling (fully pressed) makes operation easy to use.


Mount plug-in nipple to tyre valve and twist by one half turn.

Min./max. pressure measuring range

0-12 bar

Pressure conditions for measuring accuracy

< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar

Max. operating pressure

12 bar

Min./max. temperature conditions

-10 to 60 °C

Medium that can be measured

Air, Nitrogen

Manometer diameter

80 mm

Hose length

50 cm

Connection thread

1/4 inch

Product weight (per item)

1250 g

Material of housing

Aluminium

Max. pressure measuring range

12 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information