Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Headlight refurbishment kit 73 pieces

Headlight detailing set, 73 pieces
HDLGHTDTL-SET-73PCS

Art.-no. 5988000321

EAN 4056807786766

Individual price display after login
Headlight refurbishment kit 73 pieces

Art.-no. 5988000321

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Suitable for all polycarbonate headlights.

Gives dull and UV-damaged headlights a new shine, providing an alternative to headlight replacement.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Nowadays, dull headlights are often classed as a driving offence in many countries.


The kit provides a fast and cost-effective solution for this problem.


It also significantly improves the appearance of the vehicle, so the set is also ideal for sprucing up used cars.

Instructions

1. Tape up the surrounding surfaces on the vehicle with adhesive tape.


2. Clean headlights and wipe with a microfibre cloth.


3. For the first buffer, moisten the pad with grain size 500 or 2000 (depending on the damage) with water, select the lowest rotation speed, wipe and make sure that the headlight has been evenly buffered.


4. For the second buffer, moisten the pad with grain size 4000 with water, select the lowest rotation speed, wipe and make sure that the headlight has been evenly buffered.


5. Polish using the blue polishing pad and P10 fast grinding polish PLUS at the highest rotation speed. Cover the entire polishing pad with a thin layer of P10 fast grinding polish PLUS. After polishing, clean the entire headlight with the microfiber cloth.


6. Spray the paint and rim seal and leave it to take effect, then polish with the microfiber cloth.

Headlight refurbishment kit 73 pieces including:
20 x
Vehicle finishing disc

DSPAP-SG-500-D75MM

Description:
Grinding pattern: 500
For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.
Quantity: 20 x
20 x
Vehicle finishing disc

DSPAP-SG-2000-D75MM

Description:
Grinding pattern: 2000
For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.
Quantity: 20 x
20 x
Vehicle finishing disc

DSPAP-SG-3000-D75MM

Description:
Grinding pattern: 3000
For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.
Quantity: 20 x
1 x
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

Description: With male thread
Quantity: 1 x
1 x
Pneumatic mini polisher DMP 25

POLR-MINI-PN-DMP25

Description: Small compressed air polisher for repairing minor paintwork damage
Quantity: 1 x
1 x
Spray bottle

SPRBTL-SCAL-TRANSPARENT-500ML

Description:
500 ml
For user-friendly application of liquids
Quantity: 1 x
1 x
Microfibre cloth duo

MICROCLTH-(DUO)-BLUE-40X40CM

Description: One side for cleaning and one side for polishing
Quantity: 1 x
1 x
Precision crepe tape

CRPTPE-PREC-38MMX50M

Description:
Length: 50 m; 38 mm
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
4 x
Polishing pads

POLPAD-GREEN-(EXTRA-HARD)-D90X20MM

Description:
90 mm; Extra hard
Polishing pads in different abrasive grades
Quantity: 4 x
1 x
Fast grinding polish Short Cut P05

GRINDPAST-SHORTCUT-P05-250G

Description:
White; Contents: 200 ml
Extra coarse fast grinding polish for removing deep scratches in new and old paint coatings.
Quantity: 1 x
1 x
Polymer surface protection

PNTSEAL-POLYMER-SURFACEPROT-500ML

Description:
500 ml
For sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Vehicle finishing disc

DSPAP-SG-1000-D75MM

For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information