Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Heavy-duty belt sling

Heavy-duty belt sling
BLSLNG-F.FALLPROT-35KN-180CM

Art.-no. 0899032059

EAN 4053479315232

Individual price display after login
Heavy-duty belt sling

Art.-no. 0899032059

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Manufactured from polyamide

  • Breaking strength 35 kN

  • In the event that the sling is damaged, the black core becomes visible

Category III PSA

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The sling is used as a mobile anchoring point for columns, beams etc.

Material

PA - Polyamide

Length

1.8 m

Width

25 mm

EN standard

354, 795-B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information