Hexagon head bolt with shank and fine thread ISO 8765, steel 10.9, zinc-nickel, silver (ZNSHL)
ISO 8765 steel 10.9 zinc-nickel fine thread
SCR-HEX-ISO8765-10.9-(ZNSHL)-M16X1,5X70
Art.-no. 416191670
EAN 4053478025958
Register now and access more than 60,000 products
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 – 360h*
- Diameter ≥ M4 – 600h*
- Diameter ≥ M10 – 720h*
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 70 mm |
Head height (k1) | 10 mm |
Standards | ISO 8765 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 16 mm |
Thread length (metric thread) | 38 mm |
Design | With shaft |
Product class | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
