Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL)

ISO 8765 steel 8.8 zinc flake fine thread
SCR-HEX-ISO8765-8.8-(ZFSHL)-M16X1,5X80

Art.-no. 416041680

EAN 4046777211863

Individual price display after login
Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL)

Art.-no. 416041680

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter x pitch (d1)

    M16 x 1.5

    Length (l1)

    80 mm

    Head height (k1)

    10 mm

    Standards

    ISO 8765

    Material

    Steel

    Property class

    8.8

    Surface

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    External drive (s1)

    WS24

    Thread type

    Metric thread

    Pitch

    1.5 mm

    Thread form

    Fine pitch thread

    Thread design

    Partial thread

    Shank diameter

    16 mm

    Thread length (metric thread)

    38 mm

    Design

    With shaft

    Product class

    A

    Additive article:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    Wedge lock washer W.TEC, narrow shape

    WSH-WDGELOK-SF-(DPE)-16

    Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
    x 50 pcs
    High-strength screw retainer

    THRLOK-DOS-HSTRTH-50G

    Tough removable screw retainer and sealing compound – single-handed dispensing system
    x 1 pcs
    Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH)

    WSH-ISO7089-200HV-(ZFSH)-D16

    x 200 pcs
    Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel, strength class 10, zinc flake, silver (ZFSHL)

    NUT-ISO10512-10-WS24-(ZFSHL)-M16X1,5

    x 100 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information