Hexagon head screw with inch full thread ASME B18.2.1, GR8 steel, silver zinc flake (ZFSHR)
SCR-HCS-FT-GR8-(ZFSHL)-5/8_11X2
Art.-no. 7693028281
EAN 4066783856766
Register now and access more than 60,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (l1) | 2 in |
Width across flats (s1) | 1 5/16 inch |
Head height | 0.403 in |
External drive | WS1 5/16 |
Material | Steel |
Surface | Flake zinc silver |
Head type | Hexagon head |
Thread type | UNC |
Thread design | Full thread |
Standards | ASME B18.2.1 |
Property class | GR8 |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 272 Nm |
Min./max. resulting pre-load force (2) | 52.2-104.4 kN |
Corrosion protection period (3) | 720 h |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ GR8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
