Hexagon nut, 3xd high DIN 6334, steel 10, plain
WN 6334 steel 10 plain
NUT-HEX-WN6334-10-WS24-M16
Art.-no. 5140316
EAN 4046777717761
Register now and access more than 60,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 48 mm |
External drive (s1) | WS24 |
Standards | WN 6334 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 26.75 mm |
RoHS-compliant | Yes |
