Hexagon nut BILOC self-locking low profile DIN 934, tin plated A4 stainless steel
DIN 934 BILOC stainless steel A4, tin-plated
NUT-BILOC-DIN934-A4/80-(SN)-WS17-M10
Art.-no. 039190010
EAN 4056807746579
Register now and access more than 60,000 products
- All-metal nut with clamping piece
- Three-point pinch in the centre of the wrench flat
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS17 |
Standards | DIN 934 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Tin plated |
RoHS-compliant | Yes |
Form | Low |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |