Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNF (fine thread)

NUT-HX-FIN-GR8-(PL)-7/16_20

Art.-no. 7739344

EAN 4050642718999

Individual price display after login
Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNF (fine thread)

Art.-no. 7739344

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

7/16 in

Height (m1)

0.385 in

Width across flats (s1)

5/8 inch

Material

Steel

Property class

GR8

Surface

Plain

Thread type

UNF

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information