Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)
ISO 4035 steel 04 hot dip galvanized
NUT-HEX-ISO4035-04-WS30-(HDG)-M20
Art.-no. 453560820
EAN 4046777104677
Register now and access more than 60,000 products
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 10 mm |
External drive (s1) | WS30 |
Standards | ISO 4035 |
Material | Steel |
Property class | 04 |
Surface | Hot dip galvanized |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
