Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread)

SCR-HCS-(316)-1/2_20X1 1/2

Art.-no. 7004351150

EAN 4057708403592

Individual price display after login
Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread)

Art.-no. 7004351150

Individual price display after login
Quantity
PU
x 120 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel. The mechanical properties are based on ASTM F593

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

1-1/2 in

Thread type

UNF

Head height (k1)

0.323 in

External drive (s1)

WS3/4

Material

Stainless steel AISI 316

Surface

Plain

Width across flats

3/4 inch

Thread length (lg)

1-1/4 in

Standards

ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information