Hexagonal bolt, imperial, UNF
W-0071 steel GR5 zinc plated UNF
SCR-UNF-GR5-WS5/8-(A2K)-7/16-20X3/4
Art.-no. 007171634
EAN 4011231113786
Register now and access more than 60,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 7/16 in |
Length (l1) | 3/4 in |
Thread type | UNF |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 5/8 inch |
Standards | WN 71 |
