Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagonal bolt with shank ISO 4014, blue passivated zinc plated 6.8 steel (A2K)

ISO 4014 steel 6.8 zinc plated with nut
SCR-HEX-4014-W.NUT-4032-6.8-(A2K)-10X90

Art.-no. 412011090

EAN 4047376486805

Individual price display after login
Hexagonal bolt with shank ISO 4014, blue passivated zinc plated 6.8 steel (A2K)

Art.-no. 412011090

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

90 mm

Head height (k1)

6.4 mm

External drive (s1)

WS16

Standards

ISO 4014

Material

Steel

Property class

6.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

26 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information