High-pressure hose ELEVATOR
Twin pipe universal low compression
PIP-HYDR-TWIN-ELEVA-COMPACT-DN10-3/8IN
Art.-no. 0866007060
EAN 4058794446111
Register now and access more than 60,000 products
Structure
- Sub-layer: nitrile
- Reinforcement layers: high-strength, single or double steel braiding
- Coating: smooth, black synthetic rubber that is resistant to abrasion, ozone, oils and weathering
Datasheets(X)
Ideal for applications where the return line should be pressurised, such as fork lifts, telescopic arms, stabilisers and hose winders. Extremely small bending radii (less than half the radius required by SAE 100 R2) and very high flexibility (ideal for hydraulic applications with a small bending radius)
Internal diameter | 9.5 mm |
Internal diameter in inches | 3/8 in |
Outer diameter | 30.0 mm |
DN nominal width | DN 10 |
Bending radius | 40 mm |
Material of pressure carrier hose | Steel |
Material of inner core layer | Nitrile |
Material of outer weave | Synthetic rubber |
Colour | Black |
Operating pressure | 250 bar |
Max. pressure | 1000 bar |
Burst pressure | 1000 bar |
Weight per meter | 0.48 kg |
Product weight (per item) | 4.8 kg |