High-pressure sprayer
PRESSPRR-FORMOIL-PLA-5LTR
Art.-no. 08913416
EAN 4045989843947
Register now and access more than 60,000 products
Smooth-running pump
Ergonomic pump handle
Integrated filling funnel
Large pressure pad
- Uniform spraying pattern, even without continuous repumping
Carry strap
- Low-fatigue concept for mobile use
Large casings
- Protected hose connection
- Secure spraying pipe holder
- Secure footing
Datasheets(X)
Liquid volume | 5 l |
Bin capacity | 6.4 l |
Operating pressure | 3 bar |
Flow capacity | 1 l/min |
Max. operating temperature | 30 °C |
Recoil force | 5 N |
Material | Plastic |
Height x width | 52 x 19 cm |
Hose length | 1.3 m |
Product weight (per item) | 1300 g |