High-pressure spraying device Corrosion protection wax
PRESSPRR-UBS-6BAR-6LTR
Art.-no. 0891385006
EAN 4046777083620
Register now and access more than 60,000 products
The high-pressure sprayer with 6 bar high-pressure connection (plug-in coupling) and 6 litre capacity is ideal, in combination with the hollow cone nozzle supplied, for applying specific dosages of corrosion protection wax.
After each application, it is essential that the spray lance is cleaned with tar remover (art. 0890 26 005) or silicone remover (art. 0893 222 5) in order to prevent hardening (e.g. overnight). Alternatively, the spray lance can be immersed in the rest position in the small, transparent tanks (filled with tar or silicone remover).
Datasheets(X)
Applying and processing corrosion protection wax in the automotive and cargo sector with the pre-mounted hollow cone nozzle. Optionally, all other applications can be covered with the standard nozzle supplied.
Liquid volume | 6 l |
Bin capacity | 9 l |
Operating pressure | 6 bar |
Flow capacity | 0.78 l/min |
Max. operating temperature | 50 °C |
Recoil force | 5 N |
Material | Steel / plastic |
Height x width | 500 x 25 mm |
Hose length | 2.5 m |
Product weight (per item) | 4800 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!