Holder for rotating beacon
Holder for rotating beacon
HOLD-ROTBCN-VEH
Art.-no. 096381 840
EAN 4065746000475
Register now and access more than 60,000 products
- For attaching rotating beacon to the vehicle roof
- Includes mounting kit
Datasheets(X)
Type description | HARUKL1 |
Diameter | 260 mm |
Height | 33 mm |
Product weight (per item) | 0.300 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!